Shop All Extension Cords
American Imaginations
13 AMP Plastic Green Outdoor Triple Outlet
Mfr # AI-37229
Zoro # G310565227
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 118.1 in
- Voltage 125V
- Color Green
- Jacket Material Plastic
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37229
- Zoro # G310565227
- UPC # 627622372294
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 118.1 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Green |
Jacket Material | Plastic |
Shape | Unique |
Weight | 0.5 lbs |
Install Type | Plug |
Handle Type | Standard |
Includes | Outdoor Double Outlet |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x outdoor double outlet in green color. DESIGNED FOR OUTDOOR LIGHT-DUTY LIGHTING APPLICATIONS, THE OUTDOOR 162 SPT2W TRIPLE OUTLET IN A VIBRANT GREEN COLOR OFFERS A VERSATILE SOLUTION FOR YOUR OUTDOOR POWER NEEDS. WITH A LENGTH OF 3 METERS, IT PROVIDES AMPLE REACH TO ACCOMMODATE VARIOUS SETUPS. THE TRIPLE OUTLET CONFIGURATION ALLOWS YOU TO CONNECT MULTIPLE DEVICES SIMULTANEOUSLY, ENHANCING CONVENIENCE. WITH A RATING OF 13A-125V, THIS OUTDOOR ACCESSORY IS CAPABLE OF SUPPORTING DEVICES WITH A MAXIMUM CURRENT OF 13 AMPS AND A VOLTAGE OF 125 VOLTS. ITS DURABLE CONSTRUCTION AND WEATHER-RESISTANT DESIGN MAKE IT A RELIABLE CHOICE FOR OUTDOOR LIGHTING SETUPS. This outdoor double outlet features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This outdoor double outlet is made with plastic. The primary color of this product is green and it comes with green hardware. 118.1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Green, 0.0808" Diameter, 60 Volts (12STRGREGPT25)
- RAYPAK 006872F Rocker Switch Spst-Kit (006872F)
- TECHFLEX Deutsch, Connector Kit, 12 Pin (DT12GY)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V AC, 12 A, Reversing: No (6EAY2)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- SWE-TECH 3C Heavy Duty Server Power Extension Cord, Blue, C20 to C19, 12AWG/3C, 20 Amp, 8 foot (FWT10W3-41208BL)
- BAYCO 150' ORG CRD Wrap (K-150)
- POWER FIRST 2 ft. Indoor Extension Cord 14/3 Gauge OR/BK (52NY10)
- MARINCO 50Amp 125/250V Shore Power Cable - 25' - Yellow (6152SPP-25)
- WOODS Powr Blck3Out50' 14G Org (826)
- American Imaginations Extension Cords & Power Strips