Shop All Bathtub and Shower Faucet Combo
American Imaginations
12.99-in. W Shower Kit_
Mfr # AI-36206
Zoro # G509544613
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Brushed Nickel
- Width 12.99
- Length 15.86
- Weight 6.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36206
- Zoro # G509544613
- UPC # 627622362066
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 12.99 |
Length | 15.86 |
Details
Material | Stainless Steel |
Color | Brushed Nickel |
Weight | 6.23 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower kit in brushed nickel color. EXPERIENCE THE ULTIMATE LUXURY WITH OUR 35-SETTING ULTRA-LUXURY 3-WAY MULTI SHOWER YOU HAVE THE OPTION TO USE TWO SHOWER HEADS SEPARATELY OR COMBINE THE FIXED MOUNT SHOWERHEAD AND HANDHELD SHOWER WITH HOSE FOR A TOTAL OF 35 WATER FLOW PATTERNS. THE HIGH-POWERED SHOWER HEADS OFFER SIX FULL SETTINGS, INCLUDING POWER RAIN, MASSAGE, STAY-WARM MIST, WATER-SAVING ECONOMY RAIN, AND PAUSE.OUR DUAL SHOWER HEAD SYSTEM INCLUDES A 6-SETTING SHOWER HEAD, A 6-SETTING HANDSHOWER, A PATENTED 3-WAY WATER DIVERTER WITH ANTI-SWIVEL LOCK NUT, AN ANGLE-ADJUSTABLE OVERHEAD BRACKET, A SHOWER HANDLE, A SHOWER VALVE, A 59-INCH STAINLESS STEEL SHOWER HOSE, PLUMBERS TAPE, AND ALL WASHERS NEEDED FOR INSTALLATION.WITH AN OVERSIZED 4-INCH FACE, A 3-ZONE CLICK LEVER DIAL, AND EASY-TO-CLEAN RUB-CLEAN JETS, THIS SHOWER SET IS DESIGNED FOR MAXIMUM COMFORT AND CONVENIENCE. THE CONICAL BRASS HOSE NUTS ALLOW FOR EASY HAND TIGHTENING, AND THE EXTRA-LONG 59-INCH SUPER FLEXIBLE STAINLESS STEEL HOSE PROVIDES ADDED FLEXIBILITY. PLUS, BOTH SHOWER HEADS CAN BE USED SIMULTANEOUSLYWE ONLY USE TOP-QUALITY, CAREFULLY SELECTED METAL PARTS IN OUR SHOWER SET TO ENSURE DURABILITY, EVEN WITH INTENSIVE USE. THE STAINLESS STEEL AND BRASS COMBINATION IS NON-CORROSIVE, AND THE BRUSHED NICKEL FINISH ADDS AN ELEGANT TOUCH TO ANY BATHROOM DECOR. INVEST IN THIS PREMIUM QUALITY SHOWER SET FOR A LUXURIOUS AND COMFORTABLE SHOWER EXPERIENCE THAT WILL LAST FOR YEARS TO COME This shower kit features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 12.99-in. Width left to right. 15.86-in. Depth back to front. 6.57-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Fauct Kit Pullout Chr Ll (CA87316C)
- ZORO SELECT 1-1/4" Female NPT Malleable Iron Cap Class 150 (5P537)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Lever Operated, Drain Fitting (LK27)
- PFISTER Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome (LG07-8CBC)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- KISSLER Tub and Shower Knob Handle, For Delta (46-9392)
- American Imaginations Bathtub Faucets & Accessories