Shop All Knives & Cutlery
American Imaginations
12.9-in. W Knife Holder_
Mfr # AI-36513
Zoro # G109544600
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Color Wood
- Length 0.78
- Width 12.9
- Overall Depth 0.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36513
- Zoro # G109544600
- UPC # 627622365135
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 0.78 |
Width | 12.9 |
Overall Depth | 0.78 |
Details
Material | Wood |
Color | Wood |
For Use With | Residential/Non-Residential |
Includes | Knife Holder |
Description
THIS PRODUCT INCLUDES: 1x knife holder in wood color. 1. CONSTRUCTED WITH SOLID WOOD, THE SURFACE OF THIS KITCHEN KNIFE HOLDER OFFERS PROTECTION TO THE ITEMS BEING HUNG AND HELPS MAINTAIN THE SHARPNESS OF KNIVES KNIVES NOT INCLUDED. ITS INNOVATIVE SPACE-SAVING DESIGN EFFICIENTLY UTILIZES COUNTERTOP, DRAWER, AND WORKBENCH SPACE, PROVIDING CONVENIENCE DURING FOOD PREPARATION AND WORK.2. EQUIPPED WITH A POWERFUL CONTINUOUS MAGNET, THE KNIVES STRIP SECURELY HOLDS YOUR KNIVES, TOOLS, OR OTHER FERROMAGNETIC OBJECTS WHILE KEEPING SHARP BLADES OUT OF REACH FROM CHILDREN. THE MAGNETIC FEATURE SPANS THE ENTIRE LENGTH OF THE STRIP FOR OPTIMAL FUNCTIONALITY.3. WITH ITS HEAVY-DUTY AND MODERN DESIGN, THIS PREMIUM QUALITY MAGNETIC KNIFE RACK BOASTS A SLEEK SHAPE THAT IS EASY TO CLEAN, MAKING IT AN ELEGANT ADDITION TO YOUR KITCHEN DECOR.4. THE MULTIPURPOSE APPLICATION OF THIS KNIFE STRIP EXTENDS BEYOND KNIVES, MAKING IT SUITABLE FOR VARIOUS TOOLS. IT IS RECOMMENDED FOR STORING AND ORGANIZING GARAGE TOOLS, GADGETS, AND OTHER STAINLESS STEEL SUPPLIES. ADDITIONALLY, IT SERVES AS A DISPLAY TO SHOWCASE YOUR COLLECTION.5. INSTALLING THE KNIFE BAR MAGNET IS HASSLE-FREE, AS IT COMES WITH INSTRUCTIONS AND THE NECESSARY MOUNTING ACCESSORIES KNIVES ARE NOT INCLUDED. BY UTILIZING THIS MAGNETIC HOLDER, YOU CAN FREE UP VALUABLE COUNTERTOP AND DRAWER SPACE, PROVIDING ORGANIZATION FOR KNIVES, SCISSORS, TOOLS, KEYS, AND EVEN JEWELRY IN YOUR KITCHEN OR TOOLROOM. This knife holder features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This knife holder is made with wood. The primary color of this product is wood and it comes with wood hardware. 12.9-in. Width left to right. 0.78-in. Depth back to front. 2.3-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE Sealant, 108 Rtv, Gray 10 Oz. (216578)
- HOBART Knob 2 D (00-420560-00002)
- GALANZ Refrigerator (GLB57MS2B15)
- BUNN KitPrevent MaintFmd5Imix5 (32906.7005)
- AMERICAN IMAGINATIONS 15.7-in. W Knife Holder_ (AI-36515)
- GLOBE Lock Washer (962-13)
- DEXTER RUSSELL Oyster Knife Providence Pattern 275 In (10483)
- J.A. HENCKELS INTERNATIONAL Serrated Utility Knife, Classic, 5" (31160-131)
- ZWILLING J.A. HENCKELS Utility Knife, 6 (17620-161)
- ZWILLING J.A. HENCKELS Knife, Bread, 12" L, Black Handle (33106-301)
- DEXTER RUSSELL 8 in Sani-Safe® Chef's Knife (S145-8PCP)
- American Imaginations Knives & Cutlery