Shop All Duplex Straight Blade Receptacles
American Imaginations
125V Rectangle Grey Duplex Outlet Wall Mount
Mfr # AI-37513
Zoro # G910796045
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 125V
- Color Grey
- Length 0.5 in
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37513
- Zoro # G910796045
- UPC # 627622375134
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 125V |
Color | Grey |
Weight | 0.5 lbs |
Finish | Paint |
Includes | Duplex Outlet |
Material | Plastic-Stainless Steel |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x duplex outlet in grey color. THE DUPLEX OUTLET KIT INCLUDES ESSENTIAL COMPONENTS SUCH AS A DIE-CAST FS BOX, DUPLEX OUTLET, WEATHERPROOF COVER, AND TWO CLOSURE PLUGS. THIS COMPREHENSIVE KIT OFFERS EVERYTHING NEEDED FOR INSTALLING A DUPLEX OUTLET WHILE ENSURING WEATHER RESISTANCE AND FUNCTIONALITY. WITH ALL COMPONENTS PROVIDED, IT SIMPLIFIES THE SETUP PROCESS FOR OUTDOOR ELECTRICAL INSTALLATIONS. This duplex outlet features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This duplex outlet is made with plastic-stainless steel. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Multihead Operators with Contacts, 30 mm, 2NO/2NC, Square (9001KXRC136)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP (HBL420MI9W)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.18", Black, 8ft (H2F1.18BK8)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 120 V AC, 150 A, Reversing: No (LC1D150G7)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- LEVITON GFI ST WP RECEPT TR WHT (GFWT1-0KW)
- American Imaginations Straight Blade Devices