Shop All Spring Wound Timers
American Imaginations
125V Rectangle Beige Spring Wound Timer in Plastic-Aluminum
Mfr # AI-37439
Zoro # G910535484
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faceplate Color Beige
- Input Voltage 125V
- Width 0.5 in
- For Use With Residential/Non-Residential
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37439
- Zoro # G910535484
- UPC # 627622374397
- Country of Origin Canada
- Category Spring Wound Timers
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Faceplate Color | Beige |
Input Voltage | 125V |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Material | Plastic-Aluminum |
Install Type | Wall Mount |
Includes | Spring Wound Timer |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x spring wound timer in beige color. DESIGNED TO REPLACE STANDARD LIGHT SWITCHES, THE SPRING-WOUND TIMER ENABLES AUTOMATIC CONTROL OF VARIOUS DEVICES LIKE LIGHTS, FANS, HEAT LAMPS, AND AIR CONDITIONERS FOR A SET DURATION. ITS IMPRESSIVE FEATURES INCLUDE A 1 H.P. RATING AT 125V AND A 60-MINUTE TIMER SETTING. This spring wound timer features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This spring wound timer is made with plastic-aluminum. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 22-18 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (310625)
- PANDUIT Ring, Hi Temp, N-Ins, 8 Awg, 5/16" Stud, PK25 (P8-56RHT6-Q)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (HBL1201PL)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 4" Trade Size (SGBTL39040)
- TORK Spring-Wound Timer, Range 0 to 30 min. (A530MW)
- CDN Heavy Duty Mechanical Timer (MT1)
- TORK Spring-Wound Timer, Range 0 to 60 min., Knob: Plastic (C560MH)
- INTERMATIC Timer, Spring Wound, 12 Hr (FD12HWC)
- INTERMATIC Timer, Spring Wound (FD60M)
- TORK Spring-Wound Timer, Range 0 to 15 min. (A515M)
- INTERMATIC Timer, Spring Wound, 30 Min, SPST, Silver (FF30MH)
- American Imaginations Timers