Shop All Spring Wound Timers
American Imaginations
125V Rectangle Beige Spring Wound Timer in Plastic-Aluminum
Mfr # AI-37438
Zoro # G910535491
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faceplate Color Beige
- Input Voltage 125V
- Width 0.5 in
- Install Type Wall Mount
- Material Plastic-Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37438
- Zoro # G910535491
- UPC # 627622374380
- Country of Origin Canada
- Category Spring Wound Timers
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Faceplate Color | Beige |
Input Voltage | 125V |
Install Type | Wall Mount |
Material | Plastic-Aluminum |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Weight | 0.5 lbs |
Includes | Spring Wound Timer |
Description
THIS PRODUCT INCLUDES: 1x spring wound timer in beige color. DESIGNED TO REPLACE STANDARD LIGHT SWITCHES, THE SPRING-WOUND TIMER ENABLES AUTOMATIC CONTROL OF VARIOUS DEVICES LIKE LIGHTS, FANS, HEAT LAMPS, AND AIR CONDITIONERS FOR A SET DURATION. ITS IMPRESSIVE FEATURES INCLUDE A 1 H.P. RATING AT 125V AND A 30-MINUTE TIMER SETTING. This spring wound timer features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This spring wound timer is made with plastic-aluminum. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-10)
- PANDUIT Cable Tie, 5.8"L, Nylon, Brown, PK100 (PLT1.5M-C71)
- GE Auxiliary 125VDc Other Relay (12HFA51A42H)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P38LRRH13)
- INTERMATIC Timer, Spring Wound, 30 Min, Hold Feature (FD30MHW)
- INTERMATIC Timer, Spring Wound, 12 Hr (FD12HWC)
- INTERMATIC Timer, Spring Wound, 12 Hr, Hold Feature (FD12HHW)
- CDN Heavy Duty Mechanical Timer (MT1)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512HHW)
- INTERMATIC Spring-Wound Timer, 4 hr. Range, SPDT (FD34H)
- INTERMATIC Timer, Spring Wound, 15 Min (FD15MWC)
- American Imaginations Spring Wound Timers