Shop All Duplex Straight Blade Receptacles
American Imaginations
125V Rectangle Beige Duplex Outlet Wall Mount
Mfr # AI-37515
Zoro # G810796046
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 125V
- Includes Duplex Outlet
- Weight 0.5 lbs
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37515
- Zoro # G810796046
- UPC # 627622375158
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 125V |
Includes | Duplex Outlet |
Weight | 0.5 lbs |
Material | Plastic-Stainless Steel |
For Use With | Residential/Non-Residential |
Finish | Paint |
Color | Beige |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x duplex outlet in beige color. THE DUPLEX OUTLET KIT INCLUDES ESSENTIAL COMPONENTS SUCH AS A DIE-CAST FS BOX, DUPLEX OUTLET, WEATHERPROOF COVER, AND TWO CLOSURE PLUGS. THIS COMPREHENSIVE KIT OFFERS EVERYTHING NEEDED FOR INSTALLING A DUPLEX OUTLET WHILE ENSURING WEATHER RESISTANCE AND FUNCTIONALITY. WITH ALL COMPONENTS PROVIDED, IT SIMPLIFIES THE SETUP PROCESS FOR OUTDOOR ELECTRICAL INSTALLATIONS. This duplex outlet features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This duplex outlet is made with plastic-stainless steel. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (TR50VA009)
- GARDNER BENDER Butt Splice Connector, 12-10 AWG, PK50 (75-126)
- PANDUIT 11-13/32" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT3H-TL0)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14EUE32AF)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200I)
- American Imaginations Duplex Straight Blade Receptacles