Shop All Sink Drains
American Imaginations
1.25" W, Overflow Cap
Mfr # AI-20334
Zoro # G2749619
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.75
- Weight 1
- Width 1.25
- Finish Paint
- Height 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-20334
- Zoro # G2749619
- UPC # 627622203345
- Country of Origin China
- Category Sink Drains
Dimensions
Depth | 0.75 |
Width | 1.25 |
Height | 1.25 |
Details
Weight | 1 |
Finish | Paint |
Color | White |
Material | Stainless Steel |
Style | Modern |
Item | Overflow Cap |
Shape | Round |
Description
It features a round shape. It is constructed with stainless steel. This overflow cap comes with a paint finish in White color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" CPI x MNPT Brass 90 Degree Elbow (12-12 CBZ-B)
- KINGSTON BRASS 18.81 L, Contemporary, Brass, GDR814160 Silver Sage 16" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814160)
- PARKER 0.17" Barb Brass Union 90 Degree Elbow (225-4-4)
- AMERICAN STANDARD PRESSR BALANC UNIT TUBSH (M952100-0070A/H)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20328)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20319)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- JONES STEPHENS 1-1/4" Pipe Dia., Brass, Lav Grid Drain, Handicap Style Lav Grid Drain (D70101)
- DEARBORN BRASS 2" Pipe Dia., Plastic, IPS, Split Flange (5356P)
- KEENEY MFG 1-1/4-in Plastic Push Button Sink Bathroom Drain w/Overflow, Nickel (K820-72BN)
- American Imaginations Sink Drains