Shop All Sink Drains
American Imaginations
1.25" W, Overflow Cap
Mfr # AI-20326
Zoro # G2749646
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.75
- Width 1.25
- Height 1.25
- Finish Brass
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-20326
- Zoro # G2749646
- UPC # 627622203260
- Country of Origin China
- Category Sink Drains
Dimensions
Depth | 0.75 |
Width | 1.25 |
Height | 1.25 |
Details
Finish | Brass |
Color | Chrome |
Material | Stainless Steel |
Weight | 1 |
Shape | Round |
Item | Overflow Cap |
Description
It features a round shape. It is constructed with stainless steel. This overflow cap comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube clamps base aluminum (K0477.525)
- HYDRA-ZORB Insulation Clamp, 1-5/8" OD x 3/4" Wall, 304SS 7-Series/Elastomeric (726162-4-555)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H-E2)
- KOHLER Parallel Shwr Trim, 1.75 Gpm Showerhead (TS23503-4G-BL)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- AMERICAN IMAGINATIONS 2.59-in. W Bathroom Sink Drain_ (AI-36527)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20319)
- DEARBORN BRASS 1-1/4" Pipe Dia., Plastic, IPS, Split Flange (5354P)
- KOHLER Premier Drain With Overflow (1035350-BV)
- CENTRAL BRASS Ball Lever Rod Group for 1109 (G-195-DST9)
- SNAPPY TRAP Single Sink Drain Kit (DK-100-AH)
- American Imaginations Sink Drains