Shop All Cabinet Knobs
American Imaginations
1.25" W, Cabinet Knob
Mfr # AI-571
Zoro # G0756274
product price: $87.65
/ea
Sold in multiples of 10 for $876.50
Free Shipping & Returns
$876.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Stainless Steel
- Style Traditional
- Weight 5
- Depth 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-571
- Zoro # G0756274
- UPC # 627622005710
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Depth | 1.25 |
Width | 1.25 |
Height | 1.25 |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Stainless Steel |
Style | Traditional |
Weight | 5 |
Color | Chrome |
Description
It features a round shape. It is constructed with stainless steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-20 O-Ring ID: 25 mm, CS: 3.5 mm, OD: 32 mm 20 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0020x20)
- COMMAND Command Hook Brshnkl Lg (17083BN-ES)
- KABA SIMPLEX PushButton Lockset, Nonhanded, SatinChrome (EE1011/EE1011-26D-41)
- BRADY Grip-Cinching Cable Lockout, 6 ft. L (65318)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-22085)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-21420)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20716)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20724)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20717)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20728)
- ZORO SELECT Cabinet Knob Back Plate, Round Shape (900-10221AB)
- American Imaginations Cabinet Knobs