Shop All Cabinet Knobs
American Imaginations
1.25" W, Cabinet Knob
Mfr # AI-378
Zoro # G0749910
product price: $99.29
/ea
Sold in multiples of 10 for $992.90
Free Shipping & Returns
$992.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Stainless Steel
- Style Traditional
- Color Brushed Nickel
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-378
- Zoro # G0749910
- UPC # 627622003785
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Height | 1.25 |
Width | 1.25 |
Depth | 1.25 |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Stainless Steel |
Style | Traditional |
Color | Brushed Nickel |
Weight | 5 |
Description
It features a round shape. It is constructed with stainless steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWSTER HOME FASHIONS Brewster Home Fashions 99430 Sand Static Privacy Window Film- Window Size - Pack of 2 (99430)
- BEST Mortise 45H Lock, Classroom, Lever, Rose, Satin Chrome, LH (45H7R15H626LH)
- RENIN Renin 72 in. x 80 1/2 in. Provincial 8-Lite Design Pivot Door (PV3340PWFGE072080)
- SCHLAGE COMMERCIAL Satin Chrome Latch 11111626 (11111626)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20728)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20716)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20724)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-22085)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-21420)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-571)
- GLIDERITE HARDWARE 1-1/4 in. Pewter Rippled Cabinet Knob, 10PK (5415-BP-10)
- American Imaginations Cabinet Knobs