Shop All Cabinet Knobs
American Imaginations
1.25" W, Cabinet Knob
Mfr # AI-21410
Zoro # G0755994
product price: $93.15
/ea
Sold in multiples of 10 for $931.50
Free Shipping & Returns
$931.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Stainless Steel
- Finish Paint
- Style Traditional
- Depth 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-21410
- Zoro # G0755994
- UPC # 627622214105
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Depth | 1.25 |
Height | 1.25 |
Width | 1.25 |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Stainless Steel |
Finish | Paint |
Style | Traditional |
Weight | 5 |
Color | White |
Description
It features a round shape. It is constructed with stainless steel. This cabinet knob comes with a paint finish in White color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Top B2 Pin Segment for SFIC Cores (B2)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Passage Satin Nickel (SDP25U15)
- KIPP Magnet Horseshoe Magnet Size:2 H=25 Alnico, Red, Rectangular (K0560.02)
- ZORO SELECT Brown Viton O-Ring, Dash 118, PK50 (ZUSAVB75118)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-21420)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20716)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20728)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-571)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20724)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21412)
- RICHELIEU HARDWARE 1 7/8 in (47 mm) Transparent/Clear, Mirror Effect Contemporary Acrylic Cabinet Knob (BP50311)
- American Imaginations Cabinet Knobs