Shop All Cabinet Knobs
American Imaginations
1.25" W, Cabinet Knob
Mfr # AI-21399
Zoro # G0749070
product price: $102.99
/ea
Sold in multiples of 10 for $1,029.90
Free Shipping & Returns
$1,029.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Stainless Steel
- Finish Paint
- Style Traditional
- Height 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-21399
- Zoro # G0749070
- UPC # 627622213993
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Height | 1.25 |
Width | 1.25 |
Depth | 1.1 |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Stainless Steel |
Finish | Paint |
Style | Traditional |
Color | Gold |
Weight | 5 |
Series | Tiffany |
Description
This traditional cabinet knob belongs to the exquisite Tiffany design series. It features a round shape. It is constructed with stainless steel. This cabinet knob comes with a paint finish in Gold color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSW-4AN)
- MASTER LOCK Luggage/Briefcase Padlock, Brass, Side (647D)
- CODEL DOORS 36" x 80" Primed White Shaker Exterior Fiberglass Door (3068LHISPSFHER2066C491615B)
- ZORO SELECT Roller Assembly, Sliding Window, 3/4" L (52-675)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20717)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20716)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21412)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-22085)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-21420)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20724)
- ELEMENTS BY HARDWARE RESOURCES 1-9/16" Overall Length Hollow Stainless Steel Naples Cabinet "T" Knob (39SS)
- American Imaginations Cabinet Knobs