Shop All Cabinet Knobs
American Imaginations
1.25" W, Cabinet Knob
Mfr # AI-20728
Zoro # G0755276
product price: $93.19
/ea
Sold in multiples of 10 for $931.90
Free Shipping & Returns
$931.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Stainless Steel
- Finish Paint
- Style Traditional
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-20728
- Zoro # G0755276
- UPC # 627622207282
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Depth | 1.25 |
Width | 1.25 |
Height | 1.25 |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Stainless Steel |
Finish | Paint |
Style | Traditional |
Weight | 5 |
Color | Gold |
Description
It features a round shape. It is constructed with stainless steel. This cabinet knob comes with a paint finish in Gold color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 CPSH TB EN)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 8 1/2 OAL (1NBR9)
- DELTANA Baseboard Door Bumper, Solid Brass Lifetime Brass 1.5" (BDS125CR003)
- CROFT METALS 32 WHT Storm Door (163-32REV-WH)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20716)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-21420)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21399)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-22085)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21412)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-571)
- CROWN 1-1/4" Square Colorado Cabinet Knob Rose Gold Finish (CHK94723RG)
- American Imaginations Cabinet Knobs