Shop All Cabinet Knobs
American Imaginations
1.25" W, Cabinet Knob
Mfr # AI-20721
Zoro # G0749579
product price: $93.59
/ea
Sold in multiples of 10 for $935.90
Free Shipping & Returns
$935.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Stainless Steel
- Finish Paint
- Style Traditional
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-20721
- Zoro # G0749579
- UPC # 627622207213
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Width | 1.25 |
Height | 1.25 |
Depth | 0.75 |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Stainless Steel |
Finish | Paint |
Style | Traditional |
Weight | 5 |
Color | Gold |
Description
It features a round shape. It is constructed with stainless steel. This cabinet knob comes with a paint finish in Gold color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paddle Latch, Nonlock, Black Powder Coated (1XPC1)
- STRYBUC Concealed Slide Latch (900-18069)
- S & W Leveling Mount, Swivel Stud, M8, 1in Base, Hex: 1/2 in (MN-SW0)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 304SS (CGI)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-21420)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20728)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20716)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21412)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-22085)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20724)
- BERENSON Traditional Advantage One Brushed Nickel Round Knob (0913-1BPN-P)
- American Imaginations Cabinet Knobs