Shop All Cabinet Knobs
American Imaginations
1.25" W, Cabinet Knob
Mfr # AI-20718
Zoro # G0749597
product price: $93.15
/ea
Sold in multiples of 10 for $931.50
Free Shipping & Returns
$931.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Stainless Steel
- Finish Paint
- Style Traditional
- Width 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-20718
- Zoro # G0749597
- UPC # 627622207183
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Width | 1.25 |
Depth | 0.75 |
Height | 1.25 |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Stainless Steel |
Finish | Paint |
Style | Traditional |
Color | White |
Weight | 5 |
Description
It features a round shape. It is constructed with stainless steel. This cabinet knob comes with a paint finish in White color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Diecast Black, Sliding Window Sash Lock (F 2591)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 13 ft Roll - Dark Gray (03-211)
- PRIME-LINE Keyed Child-Proof Sash Lock, 2-3/16 in. Hole Centers, Diecast Zinc, Painted White Single Pack (F 2624)
- ZORO SELECT Alnico 5 Magnet Assembly, 18 lb. Pull (6XY81)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-571)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20717)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21399)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-21420)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-22085)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20724)
- CROWN 1-1/4" Deco Cabinet Knob Satin Pewter Finish (CHK80960APH)
- American Imaginations Cabinet Knobs