Shop All PVC Pipe Fittings
American Imaginations
1.25 in.x 1 in. White Plastic PVC Bushing
Mfr # AI-38220
Zoro # G410508780
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material PVC
- Length 1 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38220
- Zoro # G410508780
- UPC # 627622382200
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 1 in |
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x pvc bushing in white color. THE 1.25 X 1 PVC BUSHING IS A PLUMBING COMPONENT MADE FROM PVC SCH40 MATERIAL. IT FEATURES MALE IRON PIPE MIP THREADING ON ONE END AND FEMALE IRON PIPE FIP THREADING ON THE OTHER. THIS TYPE OF BUSHING IS COMMONLY USED IN PLUMBING APPLICATIONS TO REDUCE THE SIZE OF A THREADED CONNECTION. PVC SCH40 IS KNOWN FOR ITS DURABILITY AND RESISTANCE TO CORROSION, MAKING IT A RELIABLE CHOICE FOR VARIOUS PLUMBING NEEDS. IT PROVIDES A SECURE AND LEAK-FREE CONNECTION BETWEEN PIPES OR FITTINGS WITH DIFFERENT DIAMETERS. This pvc bushing features a round shape with a modern style. This product is made for bushing installation. DIY installation instructions are included in the box. This pvc bushing is made with pvc. The primary color of this product is white and it comes with white hardware. 1.25-in. Width left to right. 1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 2 in x 1 in Pipe Size (406249)
- DANCO Gasket Tub Drain Cartridge (88209)
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/8" OD, Plug, SS (N2403-06-06-SS)
- PARKER Push-to-Connect Union Tee, 1/2 in Tube Size, Polymer, White, 5 PK (6304 62 00WP2)
- AMERICAN IMAGINATIONS 1.5 in.x 1.25 in. White Plastic PVC Reducing Tee (AI-38254)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Bushing (AI-38201)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Cross (AI-38264)
- AMERICAN IMAGINATIONS 1.5 in. White Plastic PVC Coupling (AI-38172)
- AMERICAN IMAGINATIONS 0.5 in. White Plastic PVC Cross (AI-38263)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Union (AI-38240)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 1 1/4 in Pipe Size (401336)
- American Imaginations PVC Pipe Fittings