Shop All PVC Pipe Fittings
American Imaginations
1.25 in.x 0.75 in. Beige Plastic PVC Bushing
Mfr # AI-38187
Zoro # G910508761
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cylindrical
- Pipe Fitting Material PVC
- Length 0.75 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38187
- Zoro # G910508761
- UPC # 627622381876
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.75 in |
Details
Specific Fitting Shape | Cylindrical |
Pipe Fitting Material | PVC |
Color | Beige |
Description
THIS PRODUCT INCLUDES: 1x pvc bushing in beige color. THE 1.25 X 0.75 PVC BUSHING IS A VITAL COMPONENT USED IN PLUMBING SYSTEMS, ESPECIALLY WHEN TRANSITIONING BETWEEN DIFFERENT PIPE SIZES. IT IS DESIGNED FOR USE WITH SCHEDULE 40 PVC PIPES, KNOWN FOR THEIR DURABILITY AND STRENGTH. THIS BUSHING FEATURES A MALE SLIP SPG END AND A FEMALE SLIP END. THE MALE SLIP END CAN BE EASILY INSERTED INTO A PVC PIPE, WHILE THE FEMALE SLIP END ACCOMMODATES THE INSERTION OF A SMALLER 0.75 PVC PIPE OR FITTING. PVC BUSHINGS LIKE THIS ONE ARE HIGHLY RESISTANT TO CORROSION, MAKING THEM SUITABLE FOR VARIOUS APPLICATIONS IN PLUMBING AND IRRIGATION SYSTEMS. WHEN CORRECTLY INSTALLED, THEY PROVIDE A SECURE AND WATERTIGHT CONNECTION, ENSURING EFFICIENT FLUID FLOW. This pvc bushing features a cylindrical shape with a modern style. This product is made for bushing installation. DIY installation instructions are included in the box. This pvc bushing is made with pvc. The primary color of this product is beige and it comes with beige hardware. 1.25-in. Width left to right. 0.75-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Twin, 5/8 In Tube (T2010S)
- EZ-FLO EASTMAN Replacement Ball, Brass Material (32109LF)
- TOTO ECOPOWER Touchless 1.6 GPF Toilet Flush Valve Polished Chrome (TET1GB#CP)
- HAM-LET 3/8" Compression 316 SS Nut (761L SS 3/8)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Tee (AI-38248)
- AMERICAN IMAGINATIONS 1.5 in.x 1.25 in. White Plastic PVC Reducing Tee (AI-38254)
- AMERICAN IMAGINATIONS 0.5 in. White Plastic PVC Cross (AI-38263)
- AMERICAN IMAGINATIONS 3 in. White Round Sewer Clean Out Adapter (AI-38147)
- AMERICAN IMAGINATIONS 1.25 in.x 1 in. White Plastic PVC Bushing (AI-38220)
- AMERICAN IMAGINATIONS 1.25 in. White Plastic PVC Cap (AI-38272)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 2 in Pipe Size (1WKG1)
- American Imaginations PVC Pipe Fittings