Shop All Stainless Steel Tubing
American Imaginations
1.25 in. x 6 in. Cylindrical Extension Tube in Modern Style
Mfr # AI-38377
Zoro # G510640854
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Stainless Steel-Brass
- Tube Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38377
- Zoro # G510640854
- UPC # 627622383771
- Country of Origin Canada
- Category Stainless Steel Tubing
Dimensions
Tube Length | 0.5 in |
Details
Tube Material | Stainless Steel-Brass |
Description
THIS PRODUCT INCLUDES: 1x extension tube in chrome color. THE EXTENSION TUBE FEATURES 1 THREADED ENDS, ALLOWING FOR VERSATILE AND SECURE CONNECTIONS IN PLUMBING APPLICATIONS. THIS DESIGN FACILITATES EASY EXTENSION OR CUSTOMIZATION OF PLUMBING SETUPS WITH THREADED FITTINGS ON BOTH SIDES. This extension tube features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This extension tube is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 1.25-in. Width left to right. 6-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Two-Handle Wall-Mount Bath Faucet Valve (20716-K-NA)
- PLUMB PAK 1-1/2 In. to 1-1/4 In. White Plastic P-Trap with Reducer Washer (400WK)
- B & K RDC COUPL GLV 2""X3/4"" (511-384BG)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole EdgwaterSelctflo SemiPro Kitchen Ss (4932.350.075)
- ZORO SELECT 1/4" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing (3ADC7)
- ZORO SELECT 3/8" OD x 1 ft. Welded Stainless Steel Tubing (87119)
- ZORO SELECT 1/8" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing (3ADC6)
- ZORO SELECT 5/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP1)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW3)
- ZORO SELECT 1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN5)
- American Imaginations Tubing