Shop All Plastic Tube Fittings
American Imaginations
1.25 in. x 13 in. Tee Pressure Tank Tee in Modern Style
Mfr # AI-38655
Zoro # G710518403
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 13 in
- Pipe Fitting Connection Type Adapter
- Basic Pipe Fitting Shape Tee
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38655
- Zoro # G710518403
- UPC # 627622386550
- Country of Origin Canada
- Category Plastic Tube Fittings
Dimensions
Length (In.) | 13 in |
Details
Pipe Fitting Connection Type | Adapter |
Basic Pipe Fitting Shape | Tee |
Material | Brass |
Description
THIS PRODUCT INCLUDES: 1x pressure tank tee in brass color. THE PRESSURE TANK TEE WITH A BUILT-IN UNION IS A VITAL COMPONENT USED TO CONNECT A PUMP SYSTEM TO A PRESSURE TANK. ITS INCLUSION OF A UNION SIMPLIFIES THE PROCESS OF REMOVAL AND SERVICING, MAKING MAINTENANCE MORE CONVENIENT. THIS TEE WITH A UNION ENSURES BOTH A SECURE CONNECTION AND EASY ACCESSIBILITY FOR MAINTENANCE TASKS IN THE SYSTEM. This pressure tank tee features a tee shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This pressure tank tee is made with brass. The primary color of this product is brass and it comes with brass hardware. 1.25-in. Width left to right. 13-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT R/67)
- PLUMB PAK Sink Tailpiece 1-1/2X6 In (PP905W)
- AMTROL Therm-X-Trol ST-5 2 Gallon In-Line Thermal Expansion Tank (34A390570)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Bronze (CC43105XK)
- AMERICAN IMAGINATIONS 1 in. x 10 in. Tee Pressure Tank Tee in Modern Style (AI-38653)
- FLEX-DRAIN Flex-Drain Solid 8' (54021)
- PARKER TRIPLE-LOK - PIPE 90 DEG (8 CTX-S)
- PARKER TRIPLE-LOK - PIPE (24 FTX-S)
- PARKER TRIPLE-LOK TUBE NUT (4 BTX-S)
- PARKER TRIPLE-LOK - PIPE 90 DEG (6 CTX-S)
- CHARLOTTE PIPE AND FOUNDRY ELBOW PVC 1"" SCH40 10PK (PVC02300C1000)
- American Imaginations Plastic Tube Fittings