Shop All Sink Drains
American Imaginations
1.25 in. x 1.25 in. Yes Overflow Bathroom Sink Drain Chrome Stainless Steel-Brass
Mfr # AI-38318
Zoro # G010835941
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel-Brass
- Color - Drains Chrome
- Length - Drains 1.25 in
- Includes Bathroom Sink Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38318
- Zoro # G010835941
- UPC # 627622383184
- Country of Origin Canada
- Category Sink Drains
Dimensions
Length - Drains | 1.25 in |
Width | 1.25 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Stainless Steel-Brass |
Color - Drains | Chrome |
Includes | Bathroom Sink Drain |
Finish | Polished |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x bathroom sink drain in chrome color. A MECHANICAL LAVATORY DRAIN IS AVAILABLE, FEATURING INTEGRATED OVERFLOW HOLES. THIS DESIGN ALLOWS FOR EFFICIENT DRAINAGE WHILE PREVENTING OVERFLOW INCIDENTS. THE MECHANICAL MECHANISM ENSURES EASE OF USE AND DURABILITY. WITH THE INCLUSION OF OVERFLOW HOLES, THIS LAVATORY DRAIN PROVIDES BOTH FUNCTIONALITY AND ADDED SECURITY IN PREVENTING WATER SPILLS. This bathroom sink drain features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. Comes with an overflow for safety. This bathroom sink drain is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 1.25-in. Width left to right. 1.25-in. Depth back to front. 8-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Bibb, Quarter Turn, Standard, 3/4 In (103-054HN)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (3559-SSMPU-DST)
- REMINGTON INDUSTRIES 24 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 10 ft Length (24TFET10)
- VIEGA Viega ProPress butterfly valve, 3" - 4 (22075)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20328)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20319)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece (813B-1)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Brass (EV8417)
- ZURN FS12 Square Nickel Bronze Frame, Half Grate, and Hardware (FS12-NH)
- American Imaginations Sink Drains