Shop All Sink Drains
American Imaginations
1.25 in. x 1.25 in. Yes Overflow Bathroom Sink Drain Black-Chrome ABS
Mfr # AI-38321
Zoro # G110835919
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction - Drains ABS
- Color - Drains Black-Chrome
- Length - Drains 1.25 in
- Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38321
- Zoro # G110835919
- UPC # 627622383214
- Country of Origin Canada
- Category Sink Drains
Dimensions
Length - Drains | 1.25 in |
Width | 1.25 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | ABS |
Color - Drains | Black-Chrome |
Includes | Bathroom Sink Drain |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x bathroom sink drain in black-chrome color. A MECHANICAL LAVATORY DRAIN IS AVAILABLE, FEATURING INTEGRATED OVERFLOW HOLES. THIS DESIGN ALLOWS FOR EFFICIENT DRAINAGE WHILE PREVENTING OVERFLOW INCIDENTS. THE MECHANICAL MECHANISM ENSURES EASE OF USE AND DURABILITY. WITH THE INCLUSION OF OVERFLOW HOLES, THIS LAVATORY DRAIN PROVIDES BOTH FUNCTIONALITY AND ADDED SECURITY IN PREVENTING WATER SPILLS. This bathroom sink drain features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. Comes with an overflow for safety. This bathroom sink drain is made with abs. The primary color of this product is black-chrome and it comes with black hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 1.25-in. Width left to right. 1.25-in. Depth back to front. 8-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 3/8 in Tube Size, Nylon, Black, 10 PK (3108 60 22)
- BRASSCRAFT Faucet Connctr 1/2X1/2F (PSB145)
- ELKAY Sink, SS, 25x21.25x6-9/16", Top, Top Mount Mount, 1 Hole (D125211)
- ANVIL 1" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (0310070206)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20328)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20319)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8107)
- WESTBRASS Post Style Large Kitchen Basket Strainer W/ InSinkErator Style Disposal Flange & Stopper in Polished (D2165-01)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece (800-20-1)
- American Imaginations Sink Drains