Shop All Sink Drains
American Imaginations
1.25 in. x 1.25 in. x 8.0 in. Bathroom Sink Drain CUPC
Mfr # AI-36039
Zoro # G804845392
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Drains Chrome
- Length - Drains 1.25
- Includes Drain
- Width 1.25
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36039
- Zoro # G804845392
- UPC # 627622360390
- Country of Origin Canada
- Category Sink Drains
Dimensions
Length - Drains | 1.25 |
Width | 1.25 |
Overall Height | 8 |
Height (In.) | 8 |
Overall Width | 1.25 |
Overall Length | 1.25 |
Details
Color - Drains | Chrome |
Includes | Drain |
Finish | Chrome |
Material | Brass |
Standards | CUPC |
Features | THIS PRODUCT INCLUDE(S): 1x bathroom sink drain in chrome color (36039). 3 PIECE PO PLUG 1.25 X 8 INCH. CHROME PLATED BRASS. CUPC. PLUG AND CHAIN INCLUDED. This bathroom sink drain features a round shape with a modern style. Comes with an overflow for safety. This bathroom sink drain is made with brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 1.25-in. Width (left to right). 1.25-in. Depth (back to front). 8.0-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Description
THIS PRODUCT INCLUDE(S): 1x bathroom sink drain in chrome color (36039). 3 PIECE PO PLUG 1.25 X 8 INCH. CHROME PLATED BRASS. CUPC. PLUG AND CHAIN INCLUDED. This bathroom sink drain features a round shape with a modern style. Comes with an overflow for safety. This bathroom sink drain is made with brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 1.25-in. Width (left to right). 1.25-in. Depth (back to front). 8.0-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Evolution 5 Ft.x36" Reversible Drain Eve, 36" W, White (2771.068C.020)
- ZORO SELECT 2" x 3/4" x 2" FNPT Galvanized Reducing Tee (0811051408)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G404)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB8635DFL)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20319)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20328)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8106)
- KEENEY MFG 1-1/4 in. x 12 in. 22-Gauge Pop Up Plug Assembly with Stopper in Chrome (1065PC)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV8006)
- American Imaginations Sink Drains