Shop All Sink Drains
American Imaginations
1.25 in. x 1.25 in. x 8.0 in. Bathroom Sink Drain CUPC
Mfr # AI-36038
Zoro # G404845389
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Drains Chrome
- Length - Drains 1.25
- Includes Drain
- Finish Chrome
- Overall Length 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36038
- Zoro # G404845389
- UPC # 627622360383
- Country of Origin Canada
- Category Sink Drains
Dimensions
Length - Drains | 1.25 |
Overall Length | 1.25 |
Height (In.) | 8 |
Width | 1.25 |
Overall Height | 8 |
Overall Width | 1.25 |
Details
Color - Drains | Chrome |
Includes | Drain |
Finish | Chrome |
Material | Brass |
Gauge | 17 |
Features | THIS PRODUCT INCLUDE(S): 1x bathroom sink drain in chrome color (36038). 2 PIECE PO PLUG WITH PUSH-BUTTON STOPPER. 1.25 X 8 INCH. CHROME PLATED BRASS. CUPC. 17 GAUGE. This bathroom sink drain features a round shape with a modern style. Comes with an overflow for safety. This bathroom sink drain is made with brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 1.25-in. Width (left to right). 1.25-in. Depth (back to front). 8.0-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Standards | CUPC |
Description
THIS PRODUCT INCLUDE(S): 1x bathroom sink drain in chrome color (36038). 2 PIECE PO PLUG WITH PUSH-BUTTON STOPPER. 1.25 X 8 INCH. CHROME PLATED BRASS. CUPC. 17 GAUGE. This bathroom sink drain features a round shape with a modern style. Comes with an overflow for safety. This bathroom sink drain is made with brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 1.25-in. Width (left to right). 1.25-in. Depth (back to front). 8.0-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1/2 Wall (2400609158)
- APOLLO VALVES POP Safety Valve, 1 x 1-1/4 In, 50 psi (543EEBKMAA0050)
- KECKLEY 3/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-075)
- STEEL & OBRIEN 4" Plain Bevel Seat Solid Endcap - .812" Long 316SS (16A-4-316)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20328)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20319)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow (KB3002)
- DEARBORN BRASS 1" Pipe Dia., Plastic, IPS, Split Flange (5353P)
- THRIFCO PLUMBING Sink Pop-up Drain Assembly with overflow, Satin Nickel (4405713)
- American Imaginations Sink Drains