Shop All Black Pipe Fittings
American Imaginations
1.25 in. x 1.25 in. x 1.25 in. Iron Tee
Mfr # AI-35900
Zoro # G004844126
product price: $52.25
/ea
Sold in multiples of 10 for $522.50
$522.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1.25
- Material - Pipe Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35900
- Zoro # G004844126
- UPC # 627622359004
- Country of Origin Canada
- Category Black Pipe Fittings
Dimensions
Overall Pipe Length | 1.25 |
Details
Material - Pipe | Iron |
Description
THIS PRODUCT INCLUDE(S): 1x iron tee in black color (35900). 1.25 IN X 1.25 IN X 1.25 IN BLACK IRON TEE. BLACK FITTING. This product is made for adapter installation. DIY installation instructions are included in the box. This iron tee is made with iron. The primary color of this product is black and it comes with black hardware. 1.25-in. Width (left to right). 1.25-in. Depth (back to front). 1.25-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Automatic Flush Valve, 0.5 gal. per Flush (TEU1LA12#CP)
- GROHE Universal Escutcheon Chrome (47826000)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-18)
- ZORO SELECT Half Coupling, 1-1/2", 150,304, Thrd Heavy (4381031870)
- AMERICAN IMAGINATIONS 2 in. x 1 in. Iron Coupling (AI-35969)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Black Iron 90 Elbow (AI-35828)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 in. Iron Tee (AI-35912)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. x 1.5 in. Iron Tee (AI-35901)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Iron Cap (AI-35983)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300052800)
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-410)
- American Imaginations Fittings