Shop All Flange
American Imaginations
1.25 in. x 1.25 in. Galvanized Floor Flange
Mfr # AI-35804
Zoro # G704843986
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35804
- Zoro # G704843986
- UPC # 627622358045
- Country of Origin Canada
- Category Flange
Details
Material | Galvanized Steel |
Color | Galvanized Steel |
Description
THIS PRODUCT INCLUDE(S): 1x galvanized floor flange in galvanized steel color (35804). 1.25 INCH GALVANIZED FLOOR FLANGE. GALVANIZED FITTING. This galvanized floor flange features a round shape with a traditional style. This product is made for floor mount installation. DIY installation instructions are included in the box. This galvanized floor flange is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 1.25-in. Width (left to right). 1.25-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Loop Hanger, Size 1 In (1050100S4)
- KINGSTON BRASS DTT5302A7 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A7)
- WATTS Float Ball, Round, Plastic, 6 In (P6-7)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 1-1/2 in Pipe Size (1WKF9)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Galvanized Floor Flange (AI-35807)
- IRONWERKS DESIGNS 1/2" Black Malleable Cast Iron Floor Flange, 8PK (flanges_4_12_8)
- CHARLOTTE PIPE AND FOUNDRY 4X3 CLOSET FLANGE REDUCING (PVC008010600HA)
- SANITUBE Plate Flange Slip On 304, 3 (38SL4-300)
- DIXON TTMA Flange, 3 in Nominal, Aluminum, Butt Welded Connection (TTF3AL)
- KEENEY MFG Shallow Flange for 1/2" IPS, Brushed Nickel (K91BN)
- THRIFCO PLUMBING BN SHWR Tub/Shower Flange Set, Brushed Nickel, Replaces Danco 1 (4400935)
- American Imaginations Flange