Shop All Galvanized Pipe Fittings
American Imaginations
1.25 in. x 1.25 in. Galvanized 45 Elbow
Mfr # AI-35695
Zoro # G304844239
Sold in multiples of 10 for $459.50
$459.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.25
- Material - Pipe Galvanized Steel
- Overall Pipe Length 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35695
- Zoro # G304844239
- UPC # 627622356959
- Country of Origin Canada
- Category Galvanized Pipe Fittings
Dimensions
Width | 1.25 |
Overall Pipe Length | 1.25 |
Details
Material - Pipe | Galvanized Steel |
Description
THIS PRODUCT INCLUDE(S): 1x galvanized 45 elbow in galvanized steel color (35695). 1.25 GALVANIZED 45 DEGREE ELBOW. GALVANIZED FITTING. This galvanized 45 elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This galvanized 45 elbow is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 1.25-in. Width (left to right). 1.25-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (3335055)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 3/8 in Tube Size, Nylon, Black, 10 PK (3108 60 13)
- KISSLER Faucet Supply Line, 3/8x1/2, 12in.L (88-2001)
- ZURN Repair Kit, 2-Way, 3-Way Replacement Stem (RK7073-50)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Galvanized 90 Elbow (AI-35665)
- AMERICAN IMAGINATIONS 1 in. x 1 in. x 1 in. Galvanized Tee (AI-35719)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Galvanized Coupling (AI-35747)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Galvanized 90 Street Elbow (AI-35688)
- AMERICAN IMAGINATIONS 1.5 in. x 1.25 in. Galvanized Coupling (AI-35779)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Galvanized cap (AI-35792)
- MUELLER Union Galvanized 4 (511-711BC)
- American Imaginations Galvanized Pipe Fittings