Shop All Copper Fittings
American Imaginations
1.25 in. x 1.25 in. Copper 45 Elbow - Wrot
Mfr # AI-35347
Zoro # G304844451
product price: $52.99
/ea
Sold in multiples of 10 for $529.90
$529.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35347
- Zoro # G304844451
- UPC # 627622353477
- Country of Origin Canada
- Category Copper Fittings
Details
Material | Copper |
Description
THIS PRODUCT INCLUDE(S): 1x copper 45 elbow - wrot in copper color (35347). 1.25 INCH COPPER 45 DEGREE ELBOW. WROT. C X C. This product is made for elbow installation. DIY installation instructions are included in the box. This copper 45 elbow - wrot is made with copper. The primary color of this product is copper and it comes with copper hardware. 1.25-in. Width (left to right). 1.25-in. Depth (back to front). 1.0-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Water Filtration Faucet (KFF501BG)
- CHICAGO FAUCET Button (1-144JKCP)
- VIEGA Straight Copper Coupling With Stop, Press-Fit x Press-Fit, 1/2 in x 1/2 in Tube Size (78047)
- APOLLO 1/2 in. Expansion PEX in to X 3/4 in. D Barb Brass Straight Coupling (EPXC1234)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Copper Fitting 45 Elbow (AI-35374)
- AMERICAN IMAGINATIONS 1.25 in. x 1 in. x 0.75 in. Copper Reducing Tee - Wrot (AI-35479)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Copper Male Adapter - Cast (AI-35707)
- AMERICAN IMAGINATIONS 0.75 in. x 1 in. Copper Male Reducing Adapter - Cast (AI-35713)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Copper Fitting 90 Elbow - Wrot (AI-35309)
- AMERICAN IMAGINATIONS 2.5 in. x 2.5 in. Copper Coupling - Wrot (AI-35222)
- NIBCO 1 in. Copper Pressure Cup x MIP Adapter Fitting (I6041)
- American Imaginations Fittings