Shop All Brass Pipe Fittings
American Imaginations
1.25 in. x 1.25 in. Brass Plug
Mfr # AI-35991
Zoro # G104844101
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.25
- Length 1.25
- Width 1.25
- Color Brass
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35991
- Zoro # G104844101
- UPC # 627622359912
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1.25 |
Length | 1.25 |
Width | 1.25 |
Details
Color | Brass |
Finish | Brass |
Features | THIS PRODUCT INCLUDE(S): 1x brass plug in brass color (35991). 1.25 INCH BRASS PLUG. LEAD FREE. BRASS FITTING. This brass plug features a round shape with a traditional style. This product is made for plug installation. DIY installation instructions are included in the box. This brass plug is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1.25-in. Width (left to right). 1.25-in. Depth (back to front). 1.25-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Material | Lead Free Brass |
Description
THIS PRODUCT INCLUDE(S): 1x brass plug in brass color (35991). 1.25 INCH BRASS PLUG. LEAD FREE. BRASS FITTING. This brass plug features a round shape with a traditional style. This product is made for plug installation. DIY installation instructions are included in the box. This brass plug is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1.25-in. Width (left to right). 1.25-in. Depth (back to front). 1.25-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (6GD09)
- THRIFCO PLUMBING 2-1/2 Inch Threaded PVC Plug SCH 40 (8114326)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (8210801)
- KOHLER Insert (1060514)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Plug (AI-35990)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Brass Flare Male Adapter (AI-35635)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Union (AI-35999)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass Cold Expansion Sweat Adapter (AI-35189)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Flare Male Adapter (AI-35637)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Brass Coupling (AI-35954)
- LEGEND VALVE 3/4" X 3/4" X 1/2" CCF TEE NL (302-354NL)
- American Imaginations Brass Pipe Fittings