Shop All Brass Pipe Fittings
American Imaginations
1.25 in. x 1.25 in. Brass Coupling
Mfr # AI-35954
Zoro # G404844016
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.25
- Color Brass
- Material Lead Free Brass
- Length 1.25
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35954
- Zoro # G404844016
- UPC # 627622359547
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Width | 1.25 |
Length | 1.25 |
Overall Length | 1.25 |
Details
Color | Brass |
Material | Lead Free Brass |
Finish | Brass |
Features | THIS PRODUCT INCLUDE(S): 1x brass coupling in brass color (35954). 1.25 IN X 1.25 IN BRASS COUPLING. LEAD FREE. BRASS FITTING. This brass coupling features a round shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This brass coupling is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1.25-in. Width (left to right). 1.25-in. Depth (back to front). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Description
THIS PRODUCT INCLUDE(S): 1x brass coupling in brass color (35954). 1.25 IN X 1.25 IN BRASS COUPLING. LEAD FREE. BRASS FITTING. This brass coupling features a round shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This brass coupling is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1.25-in. Width (left to right). 1.25-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Reducing Tee, Low-Lead Cast Bronze (714RR-LF 1/2X3/4X1/2)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 1/2In (8-8 CBU-S)
- ZORO SELECT Stopper, White, Rubber, 4-3/4" Pipe Dia. (30105)
- CHARLOTTE PIPE AND FOUNDRY TEE CLEANOUT PVC DWV 2"" (PVC00444X0800)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Cap (AI-35975)
- AMERICAN IMAGINATIONS 0.375 in. Round Chrome-Brass Compression Nut in Stainless Steel-Brass (AI-38019)
- AMERICAN IMAGINATIONS Cylindrical Brass Threaded Nipples Brass (AI-37457)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass Cold Expansion Sweat Adapter (AI-35189)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Push-Fit 90 Elbow (AI-35086)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Plug (AI-35990)
- LEGEND VALVE 1/2" FIP X FIP DROP EAR EL NL (302-226NL)
- American Imaginations Brass Pipe Fittings