Shop All Brass Pipe Fittings
American Imaginations
1.25 in. x 1.25 in. Brass 45 Street Elbow
Mfr # AI-35926
Zoro # G704844761
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Features THIS PRODUCT INCLUDE(S): 1x brass 45 street elbow in brass color (35926). 1.25 INCH BRASS 45 DEGREE STREET ELBOW. LEAD FREE. BRASS FITTING. This brass 45 street elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This brass 45 street elbow is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1.25-in. Width (left to right). 1.25-in. Depth (back to front). 1.88-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Material Lead Free Brass
- Color Brass
- Overall Length 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35926
- Zoro # G704844761
- UPC # 627622359264
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1.25 |
Width | 1.25 |
Length | 1.25 |
Details
Finish | Brass |
Features | THIS PRODUCT INCLUDE(S): 1x brass 45 street elbow in brass color (35926). 1.25 INCH BRASS 45 DEGREE STREET ELBOW. LEAD FREE. BRASS FITTING. This brass 45 street elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This brass 45 street elbow is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1.25-in. Width (left to right). 1.25-in. Depth (back to front). 1.88-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Material | Lead Free Brass |
Color | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x brass 45 street elbow in brass color (35926). 1.25 INCH BRASS 45 DEGREE STREET ELBOW. LEAD FREE. BRASS FITTING. This brass 45 street elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This brass 45 street elbow is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1.25-in. Width (left to right). 1.25-in. Depth (back to front). 1.88-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Floor Mount Tub Filler - Rough with Stops (R4700-FLWS)
- DANCO Repair Kit Stem Pr Pfist (9D00124162)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-1.5-316-VITON)
- ZORO SELECT 3" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831045604)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Plug (AI-35990)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Cap (AI-35975)
- AMERICAN IMAGINATIONS 0.375 in. Round Chrome-Brass Compression Nut in Stainless Steel-Brass (AI-38019)
- AMERICAN IMAGINATIONS 1 in. x 1 in. x 0.5 in. Brass Tee (AI-35945)
- AMERICAN IMAGINATIONS Cylindrical Brass Threaded Nipples Brass (AI-37457)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Brass 90 Elbow (AI-35882)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size (6RCW3)
- American Imaginations Fittings