Shop All ABS Pipe Fittings
American Imaginations
1.25 in. x 1.25 in. ABS Female Adapter
Mfr # AI-35431
Zoro # G304843966
product price: $31.89
/ea
Sold in multiples of 10 for $318.90
$318.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35431
- Zoro # G304843966
- UPC # 627622354313
- Country of Origin Canada
- Category ABS Pipe Fittings
Details
Basic Pipe Fitting Material | ABS |
Description
THIS PRODUCT INCLUDE(S): 1x abs female adapter in black color (35431). 1.25 INCHES ABS FEMALE ADAPTER. HUB X FPT. This abs female adapter features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This abs female adapter is made with abs. The primary color of this product is black and it comes with black hardware. 1.25-in. Width (left to right). 1.25-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 3" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9943)
- CAMCO Wtr Htr Element 240/4500 Screw (02343)
- PLUMB SHOP BRASSCRAFT MP318CHRDrainStrainer (176-096)
- NORPRENE Tubing, Norprene(R), 3/8 in OD, 50 Ft (AAL00017)
- AMERICAN IMAGINATIONS 3 in. x 3 in. x 3 in. ABS Sanitary Tee (AI-35375)
- AMERICAN IMAGINATIONS 3 in. x 3 in. ABS 60 Elbow (AI-35366)
- AMERICAN IMAGINATIONS 4 in. x 4 in. ABS 22-1/2 ELBOW (AI-35362)
- AMERICAN IMAGINATIONS 2 in. x 2 in. ABS 45 Elbow (AI-35351)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. x 1.5 in. ABS Double Wye (AI-35401)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. ABS Coupling (AI-35313)
- THRIFCO PLUMBING 3 Inch ABS Street Tee, S x H x H (6792158)
- American Imaginations ABS Pipe Fittings