Shop All ABS Pipe Fittings
American Imaginations
1.25 in. x 1.25 in. ABS 90 Elbow
Mfr # AI-35329
Zoro # G704844624
Sold in multiples of 10 for $404.90
$404.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35329
- Zoro # G704844624
- UPC # 627622353293
- Country of Origin Canada
- Category ABS Pipe Fittings
Details
Basic Pipe Fitting Material | ABS |
Description
THIS PRODUCT INCLUDE(S): 1x abs 90 elbow in black color (35329). 1.25 INCH ABS 90 DEGREES STREET ELBOW. SPIGOT X HUB This abs 90 elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This abs 90 elbow is made with abs. The primary color of this product is black and it comes with black hardware. 1.25-in. Width (left to right). 1.25-in. Depth (back to front). 2.0-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" MNPT 316 SS Male Vent Protector (8 MDF-SS)
- LEGEND VALVE 1-1/2" GALVANIZED TEE (352-157)
- THRIFCO PLUMBING Fit All Wrist Blade Handles, Hot / Cold, Chrome Plated (4401569)
- NIBCO 2" NOM C x 2" MNPT Copper Adapter (604 2)
- AMERICAN IMAGINATIONS 4 in. x 4 in. ABS 22-1/2 ELBOW (AI-35362)
- AMERICAN IMAGINATIONS 4 in. x 3 in. Round ABS Reducing Coupling (AI-38745)
- AMERICAN IMAGINATIONS 2 in. x 2 in. ABS 45 Elbow (AI-35351)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. ABS Male Trap Adapter (AI-35406)
- AMERICAN IMAGINATIONS 2 in. x 2 in. x 1.5 in. ABS Sanitary Tee (AI-35378)
- AMERICAN IMAGINATIONS 4 in. x 4 in. ABS 90 Elbow (AI-35328)
- AMERICAN IMAGINATIONS 3 in. x 3 in. x 1.5 in. ABS 45 Wye (AI-35391)
- American Imaginations ABS Pipe Fittings