Shop All ABS Pipe Fittings
American Imaginations
1.25 in. x 1.25 in. ABS 90 Elbow
Mfr # AI-35323
Zoro # G404844160
Sold in multiples of 10 for $456.90
$456.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35323
- Zoro # G404844160
- UPC # 627622353231
- Country of Origin Canada
- Category ABS Pipe Fittings
Details
Basic Pipe Fitting Material | ABS |
Description
THIS PRODUCT INCLUDE(S): 1x abs 90 elbow in black color (35323). 1.25 INCH ABS 90 DEGREE ELBOW. HUB X HUB. This abs 90 elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This abs 90 elbow is made with abs. The primary color of this product is black and it comes with black hardware. 1.25-in. Width (left to right). 1.25-in. Depth (back to front). 2-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Wall-Mount Handshower Holde (72797-CP)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/4" OD Tube, Electro Galvanized Gold (100225)
- STEEL & OBRIEN 1" Butt Weld End Long 90 Deg. Elbow - 316SS Unpolished (L2S-1-1-316)
- MOEN Aerator Kit (101120SRS)
- AMERICAN IMAGINATIONS 4 in. x 4 in. ABS Female Adapter (AI-35439)
- AMERICAN IMAGINATIONS 4 in. x 4 in. ABS 22-1/2 ELBOW (AI-35362)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. ABS Female Adapter (AI-35431)
- AMERICAN IMAGINATIONS 3 in. x 3 in. ABS Female Adapter (AI-35437)
- AMERICAN IMAGINATIONS 2 in. x 2 in. x 1.5 in. ABS Sanitary Tee (AI-35378)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. x 1.5 in. ABS Double Wye (AI-35401)
- ZORO SELECT Adapter, 4 In FNPT x Hub (1WJN1)
- American Imaginations Fittings