Shop All PVC Pipe Fittings
American Imaginations
1.25 in. White Plastic PVC Cap
Mfr # AI-38272
Zoro # G810515272
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material PVC
- Length 0.5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38272
- Zoro # G810515272
- UPC # 627622382729
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x pvc cap in white color. THE 1.25-INCH PVC CAP IS MADE FROM DURABLE PVC SCH40 SLIP MATERIAL. IT SERVES AS AN ESSENTIAL COMPONENT IN PLUMBING SYSTEMS, PROVIDING A SECURE SEAL TO CLOSE OFF THE END OF A PVC PIPE. PVC SCH40 IS KNOWN FOR ITS STRENGTH AND RESISTANCE TO CORROSION, MAKING IT IDEAL FOR VARIOUS APPLICATIONS, INCLUDING WATER SUPPLY AND DRAINAGE SYSTEMS. THE SLIP DESIGN ALLOWS FOR EASY INSTALLATION BY SIMPLY SLIDING IT ONTO THE PIPE WITHOUT THE NEED FOR ADHESIVE OR THREADS. THIS PVC CAP IS A RELIABLE CHOICE FOR SEALING AND PROTECTING THE ENDS OF PVC PIPES IN PLUMBING PROJECTS. This pvc cap features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This pvc cap is made with pvc. The primary color of this product is white and it comes with white hardware. 1.25-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement 3F Oblong Handshower Matte Black (26284-BL)
- ZORO SELECT 1/4" Push PVC Ball Valve 3-Way, Handle Type: Flag (6901190)
- KOHLER Devonshire 18" Towel Bar (10550-PB)
- LASCO FITTINGS Adapter, 3 in, Schedule 40, White, 260 PSI (435030)
- AMERICAN IMAGINATIONS 1.5 in.x 1.25 in. White Plastic PVC Reducing Tee (AI-38254)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Bushing (AI-38201)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Union (AI-38240)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in.Black PVC Poly Male Reducing Adapter (AI-38791)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Tee (AI-38248)
- AMERICAN IMAGINATIONS 3 in. White Round Sewer Clean Out Adapter (AI-38147)
- B&K 1 In. x 2 In. Schedule 80 PVC Nipple (505-020)
- American Imaginations Fittings