Shop All Nylon Pipe Fittings
American Imaginations
1.25 in. White Nylon Elbow
Mfr # AI-38920
Zoro # G010508708
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Shape L-90
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38920
- Zoro # G010508708
- UPC # 627622389209
- Country of Origin Canada
- Category Nylon Pipe Fittings
Details
Basic Fitting Shape | L-90 |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x nylon elbow in white color. THE 1.25 NYLON ELBOW IS CRAFTED FROM HIGH-QUALITY NYLON MATERIAL, KNOWN FOR ITS DURABILITY AND RESISTANCE TO WEAR AND TEAR. WITH A SIZE OF 1.25 INS X INS, IT PROVIDES A VERSATILE SOLUTION FOR CONNECTING PIPES OR TUBING IN PLUMBING AND INDUSTRIAL APPLICATIONS. THE NYLON CONSTRUCTION ENSURES IT CAN WITHSTAND VARIOUS CHEMICALS AND ENVIRONMENTAL CONDITIONS, MAKING IT SUITABLE FOR A WIDE RANGE OF USES. ITS ELBOW DESIGN ALLOWS FOR EASY REDIRECTION OF FLUID OR GAS FLOW, OPTIMIZING THE EFFICIENCY OF PIPING SYSTEMS. THIS NYLON ELBOW IS A RELIABLE CHOICE FOR ENSURING SECURE AND LEAK-FREE CONNECTIONS IN YOUR PROJECTS. This nylon elbow features a l-90 shape with a modern style. This product is made for elbow installation. DIY installation instructions are included in the box. This nylon elbow is made with nylon. The primary color of this product is white and it comes with white hardware. 1.25-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union, 3/8 in Tube Size, Brass, Silver (3606 60 00)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8030G013)
- ALFI BRAND 12 x 24 Brushed SS Vertical Dbl Shelf Bath Shower Niche (ABN1224-BSS)
- ZORO SELECT Repair Clamp, Three Bolt, 4", 304 SS (330-119)
- B & K BK Products 1/2 in to Clamp Ring 430 Stainless Steel (160-603)
- SWAGELOK 34In 1In Stainless Tube Npt Pipe Adapter (SS-12-TA-1-16)
- GREENLEAF Nylon Hex Plug 1 1/4" Male Npt (F1014)
- THRIFCO PLUMBING Nylon 1 Inch Threaded Plug (9429488)
- B & K BK Products 3/4 in. Galvanized 430 Stainless Steel Pipe Repair Clamp (160-604)
- ANDERSON Green Leaf Nylon 3/4 in. D X 3/4 in. D Nipple (CBM3400BG1)
- ORBIT 3/4 in. Plastic Threaded Female Hose to Pipe Fitting (53360)
- American Imaginations Fittings