Shop All Nylon Pipe Fittings
American Imaginations
1.25 in. White Nylon Coupling
Mfr # AI-38910
Zoro # G410504065
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Shape Cylindrical
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38910
- Zoro # G410504065
- UPC # 627622389100
- Country of Origin Canada
- Category Nylon Pipe Fittings
Details
Basic Fitting Shape | Cylindrical |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x nylon coupling in white color. THIS 1.25 NYLON COUPLING IS MADE FROM HIGH-QUALITY NYLON MATERIAL, ENSURING EXCEPTIONAL DURABILITY AND LONGEVITY. IT IS DESIGNED TO SEAMLESSLY CONNECT TWO 1.25 PIPES, PROVIDING A SECURE AND RELIABLE JOINT. THE INS X INS DESIGNATION INDICATES THAT BOTH ENDS OF THE COUPLING HAVE FEMALE CONNECTIONS, ALLOWING FOR EASY INSTALLATION WITHOUT THE NEED FOR ADDITIONAL ADAPTERS. THIS COUPLING IS AN IDEAL CHOICE FOR VARIOUS APPLICATIONS WHERE A STRONG AND DEPENDABLE CONNECTION BETWEEN PIPES IS REQUIRED, SUCH AS PLUMBING, IRRIGATION, OR INDUSTRIAL SETUPS. ITS RESISTANCE TO ABRASION AND WEAR MAKES IT A VALUABLE COMPONENT IN MAINTAINING A LEAK-FREE SYSTEM. This nylon coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This nylon coupling is made with nylon. The primary color of this product is white and it comes with white hardware. 1.25-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (468-050)
- STZ Industries Pipe Decor Iron Flange 1/2 in. (366 FM-JR-12-8)
- MERIT BRASS 3/4 In. 304 Stainless Steel Plug - MNPT - Class 150 - 300 PSI - Import (K417-12)
- NIBCO 3/8" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 3/8)
- TEFEN Female Pipe Couplings, 3/8" NPT, PK3 (50660)
- ANDERSON METALS Nipple Nylon Hex Mpt 1 In (53622-16)
- HOMESTEAD 3 Hub x 3 in. Dia. Pro-Span Schedule 40 Spigot PVC Repair Coupling (HO2514079)
- THRIFCO PLUMBING Nylon 1/8 Threaded Plug (9429480)
- ANDERSON Green Leaf 1/2 in. MPT X 3/8 in. D FPT Nylon Bushing (CBRB123BG1)
- THOGUS Nylon Adapter 1/8" Mpt X 1/4" Barb (TA1024/N)
- BOSHART Coupling Insert Nylon 1-1/2 (UNC-15)
- American Imaginations Fittings