Shop All Sink Drains
American Imaginations
1.25-in. W Bathroom Sink Drain_AI-34428
Mfr # AI-34428
Zoro # G502632003
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel
- Color - Drains Chrome
- Connection - Drains Pop-Up
- Length - Drains 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34428
- Zoro # G502632003
- Country of Origin China
- Category Sink Drains
Dimensions
Length - Drains | 1.25 |
Overall Height | 9 |
Depth | 1.25 |
Width | 1.25 |
Overall Width | 1.25 |
Overall Length | 1.25 |
Height | 9 |
Overall Depth | 1.25 |
Details
Shape - Drains | Round |
Material of Construction - Drains | Stainless Steel |
Color - Drains | Chrome |
Connection - Drains | Pop-Up |
Weight | 5 |
Color | Chrome |
Item | Bathroom Sink Drain |
For Use With | Residential/Non-Residential |
Material | Stainless Steel |
Finish | Stainless Steel |
Description
WITH OVERFLOW This bathroom sink drain features a round shape with a modern style. Comes with an overflow for safety. This bathroom sink drain is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 1.25-in. Width (left to right). 1.25-in. Depth (back to front). 9-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x bathroom sink drain in chrome color (34428).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/4" OD x 1000', Red (PE14DR)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS® LF Heavy Pattern Brass Gate Valve - 3/4 IPS (LFBV145)
- CHARLOTTE PIPE AND FOUNDRY COUPLE SCH80 1/2""SXS PVC (PVC 08100 1000)
- EZ-FLO EASTMAN Manual 4" Mount, 3 Hole Bathroom Faucet (10026LF)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20328)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20319)
- PFISTER Pfister S/A Al-Metal Pop-Up Dael (972-022A)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-6-PC)
- ELKAY 1-1/2" O.D Pipe Dia., Chrome Plated Brass, Drain, Strainer (LKPDVR18B)
- American Imaginations Sink Drains