Shop All Drain Components
American Imaginations
1.25 in. Unique S-Trap in Modern Style
Mfr # AI-38368
Zoro # G710835920
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Color - Drains Chrome
- Length (In.) 0.5 in
- Shape - Drains Unique
- Includes S-Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38368
- Zoro # G710835920
- UPC # 627622383689
- Country of Origin Canada
- Category Drain Components
Dimensions
Length (In.) | 0.5 in |
Width | 1.25 in |
Details
Material of Construction - Drains | Stainless Steel |
Color - Drains | Chrome |
Shape - Drains | Unique |
Includes | S-Trap |
For Use With | Residential/Non-Residential |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x s-trap in chrome color. THIS S-TRAP COMES EQUIPPED WITH A FLAT FLANGE, WHICH IS IDEAL FOR SPECIFIC PLUMBING INSTALLATIONS. THE INCLUSION OF A FLAT FLANGE PROVIDES STABILITY AND EASE OF ATTACHMENT IN VARIOUS PLUMBING CONFIGURATIONS. IT OFFERS A RELIABLE AND SECURE SOLUTION FOR MAINTAINING PROPER DRAINAGE IN PLUMBING SYSTEMS. This s-trap features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This s-trap is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 1.25-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 1/2", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE005)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1 in Pipe Size (402289)
- CENTRAL BRASS Wrist Handle (6") With Blue Index Ring And Screw-Cold, Polished Chrome (G-4149-C)
- DELTA Metal Drain, Assembly, RP26533OB (RP26533OB)
- AMERICAN IMAGINATIONS 2.0 in. x 2.0 in. Abs P-Trap (AI-35467)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35469)
- AMERICAN IMAGINATIONS 3 in. Black ABS Drop In Floor Drain (AI-38042)
- AMERICAN IMAGINATIONS 11 in. Unique Chrome Beaded Chain (AI-38331)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35461)
- KEENEY MFG P-Trap, White Polypropylene (400WK)
- American Imaginations Drain Components