Shop All Foot Valves
American Imaginations
1.25 in. Unique Foot Valve in Modern Style
Mfr # AI-38619
Zoro # G710504284
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38619
- Zoro # G710504284
- UPC # 627622386192
- Country of Origin Canada
- Category Foot Valves
Details
Body Material | Brass |
Description
THIS PRODUCT INCLUDES: 1x foot valve in brass color. THE BRASS FOOT VALVE IS DESIGNED TO PRESERVE THE PRIME OF PUMP SYSTEMS, MAKING IT IDEAL FOR APPLICATIONS WITH CENTRIFUGAL JET PUMPS AND WATER SYSTEMS IN MIND. This foot valve features a unique shape with a modern style. This product is made for valve installation. DIY installation instructions are included in the box. This foot valve is made with brass. The primary color of this product is brass and it comes with brass hardware. 1.25-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (464-020)
- KOHLER Stately Elongated 1.28 GPF Chair Height Toilet (3817-96)
- MOEN Aerator (3919ORB)
- DORMONT Gas Connector, 1/2 x36 In L, 125,000 BTU (30C-3131-36)
- AMERICAN IMAGINATIONS 2 in. Unique Foot Valve in Modern Style (AI-38621)
- CAMPBELL 1-1/4" FNPT Lead Free Bronze Spring Foot Valve (4102E)
- BK RESOURCES Foot Valve Assembly, Splash M, O.C.Dual Pedals, 3.5"Gooseneck Swivel Spout (BKFVSGS-G)
- BK RESOURCES Foot Valve Assembly Deck M, O.C.Dual Pedals, 3.5"Gooseneck Swivel Spout (BKFV-DGS-G)
- ARO Foot Valve, M212FS (M212FS)
- BRADY 1-1/4" FNPT Acetal Spring Foot Valve (SFV-125)
- B & K FOOT VALVE 3/4"" LF (FV-3TLF)
- American Imaginations Foot Valves