Shop All Ball Valves
American Imaginations
1.25 in. Unique Brass-Blue Ball Valve in Brass-Copper
Mfr # AI-37856
Zoro # G510504286
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass-Copper
- Width 1.25 in
- Specific Fitting Shape Unique
- Finish Brushed
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37856
- Zoro # G510504286
- UPC # 627622378562
- Country of Origin Canada
- Category Ball Valves
Dimensions
Width | 1.25 in |
Length | 0.5 in |
Details
Body Material | Brass-Copper |
Specific Fitting Shape | Unique |
Finish | Brushed |
Color | Blue |
Includes | Ball Valve |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x ball valve in brass-blue color. - A BALL VALVE WITH A 1.25-INCH SIZE, CONSTRUCTED FROM COPPER AND BRASS MATERIALS.- THIS VALVE OFFERS DURABILITY AND CORROSION RESISTANCE DUE TO ITS COPPER AND BRASS COMPOSITION.- ITS DESIGNED FOR VARIOUS PLUMBING AND FLUID CONTROL APPLICATIONS WHERE A 1.25-INCH VALVE IS REQUIRED. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with brass-copper. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass-blue and it comes with brass hardware. 1.25-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Univ NuFit Nickel PP Tub Stopper, Grid, Innov OF, Silicone, Cmbo Pin (948700-PP-BN-G-47)
- ZORO SELECT Tee, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (TEE050)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (32J031)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 2" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-248)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- NIBCO 2" FNPT Bronze Ball Valve Inline (T58570 2)
- BONOMI 1-1/2" NPT Brass Ball Valve 3-Way (365N-11/2)
- LIQUIFIT 1/2" MNPT x Push Polypropylene Ball Valve Angle (LFPP4VME8)
- ASAHI 4" Socket PVC Ball Valve 2-Way (1606040)
- JOMAR VALVE 1" Compression Lead Free Brass Ball Valve (C-402G)
- WEBSTONE 1-1/2" Flanged 3-Way Brass Ball Valve (40406HV)
- American Imaginations Valves