Shop All Bronze Pipe Fittings
American Imaginations
1.25 in. Tee Bronze Tee in Modern Style
Mfr # AI-38469
Zoro # G210514356
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38469
- Zoro # G210514356
- UPC # 627622384693
- Country of Origin Canada
- Category Bronze Pipe Fittings
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | Bronze |
Description
THIS PRODUCT INCLUDES: 1x bronze tee in bronze color. A BRONZE T IS A PIPE FITTING PRIMARILY MADE FROM BRONZE, A COPPER ALLOY KNOWN FOR ITS STRENGTH AND CORROSION RESISTANCE. THIS FITTING IS SHAPED LIKE THE LETTER T AND IS USED TO CREATE A BRANCH CONNECTION IN A PIPELINE, ALLOWING FLUID OR GAS TO FLOW IN THREE DIFFERENT DIRECTIONS. BRONZE TS ARE WIDELY EMPLOYED IN PLUMBING AND INDUSTRIAL APPLICATIONS WHERE A ROBUST AND CORROSION-RESISTANT SOLUTION IS NEEDED FOR BRANCHING PIPELINES. This bronze tee features a tee shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This bronze tee is made with bronze. The primary color of this product is bronze and it comes with bronze hardware. 1.25-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS 14 Frost Free Hydrant (465-14QTLF)
- KOHLER Service, 1.0 Gpf Piston Cover Assembly (1388292)
- LEGEND VALVE 3/4" C X C DROP EAR ELBOW (302-232)
- CHAMPION 8" Flanged Stainless Steel Wafer Check Valve (8SD15-SSVS-R)
- AMERICAN IMAGINATIONS 0.25 in. L-90 Bronze 90 Elbow in Modern Style (AI-38444)
- AMERICAN IMAGINATIONS 1 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38552)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 Tee Bronze Reducing Tee (AI-38473)
- AMERICAN IMAGINATIONS 0.25 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38547)
- AMERICAN IMAGINATIONS 0.25 in. x 3 in. Cylindrical Bronze Nipple in Modern Style (AI-38523)
- LEGEND VALVE 1-1/4"X 1" NO LEAD RED ELBOW (310-314NL)
- LEGEND VALVE 4" IPS NO LEAD COMPANION FLGE (310-251NL)
- American Imaginations Bronze Pipe Fittings