Shop All Ground Rods & Clamps
American Imaginations
1.25 in. Silver Ground Plate
Mfr # AI-36603
Zoro # G110565229
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25 in
- Material Steel
- Grounding Bar Width 10 in
- Weight 0.5 lbs
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36603
- Zoro # G110565229
- UPC # 627622366033
- Country of Origin Canada
- Category Ground Rods & Clamps
Dimensions
Length | 1.25 in |
Grounding Bar Width | 10 in |
Details
Material | Steel |
Weight | 0.5 lbs |
Finish | Galvanized |
Includes | Ground Plate |
Conduit Fitting Type | Underground |
Color | Silver |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x ground plate in silver color. 1. THE GROUND PLATE WITH CONNECTOR IS CONSTRUCTED FROM GALVANIZED MATERIAL, PROVIDING EXCELLENT CORROSION RESISTANCE AND DURABILITY.2. WITH A SIZE OF 10 X 16 X 1.25, THE GROUND PLATE OFFERS A SUFFICIENT SURFACE AREA FOR EFFECTIVE GROUNDING IN VARIOUS APPLICATIONS.3. THE GALVANIZED MATERIAL USED IN THE GROUND PLATE ENSURES LONG-LASTING PERFORMANCE AND PROTECTS AGAINST ENVIRONMENTAL ELEMENTS.4. THE 10 X 16 X 1.25 DIMENSIONS OF THE GROUND PLATE PROVIDE AMPLE SPACE FOR SECURE ATTACHMENT AND EFFICIENT GROUNDING OF ELECTRICAL SYSTEMS.5. BY UTILIZING GALVANIZED MATERIAL AND FEATURING A SIZE OF 10 X 16 X 1.25, THE GROUND PLATE WITH CONNECTOR DELIVERS A RELIABLE GROUNDING SOLUTION WITH OPTIMAL STRENGTH AND LONGEVITY. This ground plate features a rectangle shape with a modern style. This product is made for underground installation. DIY installation instructions are included in the box. This ground plate is made with galvanized steel. The primary color of this product is silver and it comes with silver hardware. 10-in. Width left to right. 1.25-in. Depth back to front. 16-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin (70-750E11-1)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 63A (783XZ0)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (ATC-FHID)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SDG6V02)
- BURNDY Pipe Ground Clamp, 5AWG, 3In (GAR1426)
- BURNDY Pipe Ground Clamp, 5AWG, 6.38In (GAR2226)
- BURNDY Pipe Ground Clamp, 2 In (GG181)
- ERICO 1/2 In. to 3/4 In. #8 to #2 AWG Ground Ground Clamp (CP34)
- ILSCO Aluminum Lay-in Ground Lug, Dual Rated, (GBL-250-EC)
- BURNDY Pipe Ground Clamp, 5AWG, 5.62In (GAR2026)
- ILSCO Permaground Copper Lay-in Ground Lu, PK3 (GBL-4DB-EC)
- American Imaginations Ground Rods & Clamps