Shop All Bronze Pipe Fittings
American Imaginations
1.25 in. Round Bronze Coupling in Modern Style
Mfr # AI-38405
Zoro # G110504174
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38405
- Zoro # G110504174
- UPC # 627622384051
- Country of Origin Canada
- Category Bronze Pipe Fittings
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | Bronze |
Description
THIS PRODUCT INCLUDES: 1x bronze coupling in bronze color. A BRONZE COUPLING IS A TYPE OF CONNECTOR OR FITTING MADE PRIMARILY FROM BRONZE, A COPPER ALLOY. THIS COUPLING IS KNOWN FOR ITS DURABILITY, CORROSION RESISTANCE, AND SUITABILITY FOR VARIOUS APPLICATIONS, PARTICULARLY THOSE WHERE STRENGTH AND RESISTANCE TO WEAR ARE ESSENTIAL. BRONZE COUPLINGS ARE COMMONLY USED IN PLUMBING, MARINE, AND INDUSTRIAL SETTINGS DUE TO THEIR ROBUST PROPERTIES. This bronze coupling features a round shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This bronze coupling is made with bronze. The primary color of this product is bronze and it comes with bronze hardware. 1.25-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Thermoplastic Tubing (FLXC2-3-10)
- LEGEND VALVE 3" S-660 ABS BACKWATER VALVE (202-273)
- ZORO SELECT 3/4" x 4" Black Pipe Nipple Sch 40 (5P673)
- LEGEND VALVE 1-1/2 T-16 COMPACT Y-ST (105-707)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 Tee Bronze Reducing Tee (AI-38473)
- AMERICAN IMAGINATIONS 0.25 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38547)
- AMERICAN IMAGINATIONS 0.25 in. L-90 Bronze 90 Elbow in Modern Style (AI-38444)
- AMERICAN IMAGINATIONS 1.25 in. Tee Bronze Tee in Modern Style (AI-38469)
- AMERICAN IMAGINATIONS 0.25 in. x 3 in. Cylindrical Bronze Nipple in Modern Style (AI-38523)
- AMERICAN IMAGINATIONS 1 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38552)
- SMITH-COOPER Reduce Coupling, 1-1/4"x1/2", 125, Brz Nl (4385004290)
- American Imaginations Bronze Pipe Fittings