Shop All Conduit Bodies & Covers
American Imaginations
1.25-in. Plastic Modern LB Access Fitting Grey
Mfr # AI-36554
Zoro # G810565260
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Material Plastic
- Includes LB Access Fitting
- For Use With Residential/Non-Residential
- Width 0.5 in
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36554
- Zoro # G810565260
- UPC # 627622365548
- Country of Origin Canada
- Category Conduit Bodies & Covers
Dimensions
Width | 0.5 in |
Length | 1.25 in |
Details
Conduit Outlet Body Material | Plastic |
Includes | LB Access Fitting |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Color | Grey |
Weight | 0.3 lbs |
Install Type | Fitting |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x lb access fitting in grey color. THE 1.25-INCH LB ACCESS FITTING IS SUPPLIED WITH A COVER, GASKET, AND SCREWS, MAKING IT A COMPREHENSIVE SOLUTION FOR ELECTRICAL INSTALLATIONS. THIS FITTING ALLOWS FOR EASY ACCESS TO WIRING OR CABLES IN ELECTRICAL SYSTEMS. WITH THE INCLUDED COVER, GASKET, AND SCREWS, IT OFFERS A SECURE AND WATERTIGHT SOLUTION FOR HASSLE-FREE INSTALLATION AND RELIABLE PERFORMANCE IN VARIOUS APPLICATIONS. This lb access fitting features a rectangle shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This lb access fitting is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.01-in. Width left to right. 1.25-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Time Delay Relay SPDT (B1370738)
- LEVITON Dual Fan/Lght Contrl Wht (66DF-W)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLU500)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 100A, Fast-Acting, 150V AC, Bolt-On (FWA-100B)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GUC75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRC100)
- APPLETON ELECTRIC Conduit Body Cover, Iron, CPU Series (CPSK20-75)
- KILLARK Conduit Body, 7.0 cu. in. Capacity (T27SA)
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. (LR67)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E (GRE75)
- American Imaginations Conduit Bodies & Covers