Shop All Non Metallic Conduit
American Imaginations
1.25 in. Plastic Grey Conduit
Mfr # AI-36596
Zoro # G210565266
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Nominal Length 10 in
- Includes Conduit
- Conduit Material Plastic
- Flexible Conduit Color Grey
- Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36596
- Zoro # G210565266
- UPC # 627622365968
- Country of Origin Canada
- Category Non Metallic Conduit
Dimensions
Conduit Nominal Length | 10 in |
Width | 1.25 in |
Details
Includes | Conduit |
Conduit Material | Plastic |
Flexible Conduit Color | Grey |
For Use With | Residential/Non-Residential |
Shape | Cylindrical |
Install Type | Fitting |
Handle Type | Standard |
Weight | 0.3 lbs |
Description
THIS PRODUCT INCLUDES: 1x conduit in grey color. THE 1.25 INCHES CONDUIT IS AVAILABLE IN A CONVENIENT 10-FOOT LENGTH, PROVIDING FLEXIBILITY FOR VARIOUS ELECTRICAL WIRING PROJECTS. THIS CONDUIT SIZE IS COMMONLY USED IN RESIDENTIAL, COMMERCIAL, AND INDUSTRIAL APPLICATIONS. WITH ITS 10-FOOT LENGTH, IT ALLOWS FOR THE ORGANIZED AND SECURE INSTALLATION OF ELECTRICAL SYSTEMS OVER LONGER DISTANCES. THE 1.25 INCHES CONDUIT ENSURES RELIABLE PROTECTION AND ROUTING OF WIRES, CONTRIBUTING TO THE OVERALL EFFICIENCY AND SAFETY OF THE ELECTRICAL INSTALLATION. This conduit features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This conduit is made with plastic. The primary color of this product is grey and it comes with grey hardware. 1.25-in. Width left to right. 10-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- MERSEN Link Fuse, RLS Series, 30A, Fast-Acting, 600V AC (RLS30)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20171AK61)
- AMERICAN IMAGINATIONS 1.5 in. Plastic Grey Conduit (AI-36597)
- AMERICAN IMAGINATIONS 0.75 in. Plastic Grey Conduit (AI-36586)
- CANTEX Schedule 80 Conduit, 2-1/2 In., 10 ft. L (A53CE12)
- CANTEX Schedule 40 Conduit, 1 In., 10 ft. L, PVC (A52BA12)
- CANTEX Schedule 40 Conduit, 4 In., 10 ft. L, PVC (A52EA12)
- ALLIED TUBE & CONDUIT 2x10 Sch40 PVC Conduit (8108)
- CANTEX Schedule 40 Conduit, 3/4 In., 10 ft. L (A52AG12)
- American Imaginations Conduit