Shop All Conduit Fittings
American Imaginations
1.25 in. Plastic Entrance Fitting
Mfr # AI-36642
Zoro # G210633705
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Fitting
- Conduit Fitting Material Plastic
- Color Grey
- Overall Length 1.25 in
- Includes Entrance Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36642
- Zoro # G210633705
- UPC # 627622366422
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 1.25 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Fitting |
Conduit Fitting Material | Plastic |
Color | Grey |
Includes | Entrance Fitting |
For Use With | Residential/Non-Residential |
Weight | 0.4 lbs |
Handle Type | Standard |
Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x entrance fitting in grey color. THE 1.25 INCHES SERVICE ENTRANCE FITTING IS A SPECIFIC TYPE OF PLUMBING COMPONENT USED IN ELECTRICAL SERVICE INSTALLATIONS. IT IS DESIGNED TO PROVIDE A CONNECTION POINT FOR THE SERVICE ENTRANCE CONDUIT OR PIPE TO ENTER THE BUILDING. WITH A DIAMETER OF 1.25 INCHES, THIS FITTING ACCOMMODATES THE PROPER SIZE OF THE CONDUIT OR PIPE FOR THE ELECTRICAL SERVICE. THE 1.25 INCHES SERVICE ENTRANCE FITTING IS TYPICALLY MADE OF DURABLE MATERIALS SUCH AS STEEL OR PVC TO ENSURE DURABILITY AND SECURE ELECTRICAL CONNECTIONS. This entrance fitting features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This entrance fitting is made with plastic. The primary color of this product is grey and it comes with grey hardware. 1.25-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 240W, 10A, DIN Rail (ABL8RPS24100)
- VYNCKIER Enclosure (VM753K)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- RACO Compression Connector, 2-7/64" L, Steel (2905RT)
- HALEX 12 Corner Pull Elbow (94105)
- KILLARK Elbow, F/F, 90 deg., Aluminum, 1" (FF-90-3)
- GAMPAK BUSHING PLASTIC 1/2"" (55321)
- American Imaginations Conduit Fittings