Shop All Plastic Tube Fittings
American Imaginations
1.25-in. Plastic Cylindrical 90 Degree Elbow Modern Grey
Mfr # AI-36592
Zoro # G210508621
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type Elbow
- Length (In.) 1.25 in
- Basic Pipe Fitting Shape Cylindrical
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36592
- Zoro # G210508621
- UPC # 627622365920
- Country of Origin Canada
- Category Plastic Tube Fittings
Dimensions
Length (In.) | 1.25 in |
Details
Pipe Fitting Connection Type | Elbow |
Basic Pipe Fitting Shape | Cylindrical |
Material | Plastic |
Description
THIS PRODUCT INCLUDES: 1x 90 degree elbow in grey color. THE 1.25 INCHES 90 DEGREE ELBOW IS A SPECIALIZED FITTING USED IN PLUMBING AND ELECTRICAL SYSTEMS. IT ALLOWS FOR A SMOOTH CHANGE IN DIRECTION, SPECIFICALLY AT A 90-DEGREE ANGLE. THIS ELBOW SIZE IS COMMONLY EMPLOYED IN RESIDENTIAL, COMMERCIAL, AND INDUSTRIAL APPLICATIONS TO FACILITATE EFFICIENT ROUTING OF PIPES OR CONDUITS AROUND CORNERS OR OBSTACLES. This 90 degree elbow features a cylindrical shape with a modern style. This product is made for elbow installation. DIY installation instructions are included in the box. This 90 degree elbow is made with plastic. The primary color of this product is grey and it comes with grey hardware. 1.25-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Compr Brass Ball Valve Inline (G-BVRM-38Y)
- BANJO 3/4" Male Adapter x MNPT Cam Lever Coupling (075F)
- SLOAN V600Aa-Bx Cp Vac Brkr, 1 1/2 x 9, Boxed (3393002)
- KOHLER Trim, 2-7/8" L, Metal (K-TLS98009-4-CP)
- AMERICAN IMAGINATIONS 1 in. x 10 in. Tee Pressure Tank Tee in Modern Style (AI-38653)
- PARKER EO Swivel nut elbow (EW10LCF)
- PARKER TRIPLE-LOK - PIPE 90 DEG (6-6 CTX-S)
- PARKER TRIPLE-LOK - ORB (8-6 F5OX-S)
- PARKER 56 SERIES FITTING FEMALE JIC 3 (10656-4-3)
- FLEX-DRAIN Flex-Drain Perf 8' (54022)
- OATEY 4 PVC Repl Flange (43539)
- American Imaginations Plastic Tube Fittings