Shop All Electrical Parts
American Imaginations
1.25 in. Meter Offset Plastic Grey Adapter
Mfr # AI-36640
Zoro # G210805201
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Color Grey
- Includes Meter Offset
- Material Plastic
- Length 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36640
- Zoro # G210805201
- UPC # 627622366408
- Country of Origin Canada
- Category Electrical Parts
Dimensions
Length | 1.25 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Color | Grey |
Includes | Meter Offset |
Material | Plastic |
Weight | 0.3 lbs |
Handle Type | Standard |
Install Type | Adapter |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x meter offset in grey color. THE 1.25 INCHES METER OFFSET IS A SPECIFIC TYPE OF PLUMBING FITTING USED IN WATER METER INSTALLATIONS. IT IS DESIGNED TO PROVIDE A VERTICAL OFFSET OF 1-14 INCHES BETWEEN THE WATER METER AND THE MAIN WATER LINE. THIS OFFSET ALLOWS FOR PROPER ALIGNMENT AND POSITIONING OF THE METER, ACCOMMODATING ANY VARIATIONS IN PIPE SIZES OR POSITIONING WITHIN THE PLUMBING SYSTEM. THE 1.25 INCHES METER OFFSET IS TYPICALLY MADE OF DURABLE MATERIALS SUCH AS BRASS OR STAINLESS STEEL TO ENSURE LONGEVITY AND RELIABLE PERFORMANCE. ITS INSTALLATION HELPS MAINTAIN ACCURATE WATER METER READINGS WHILE ENSURING EFFICIENT FLOW AND FUNCTIONALITY WITHIN THE PLUMBING SYSTEM. This meter offset features a cylindrical shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This meter offset is made with plastic. The primary color of this product is grey and it comes with grey hardware. 1.25-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW-B7-K)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU-FA8)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel, Back Panel (NP1616C)
- DAYTON Illum Selector Switch, 3 Pos, 22mm, Green (30G292)
- AMERICAN IMAGINATIONS Grey Handheld Duct Seal (AI-37328)
- AMERICAN IMAGINATIONS 1000W Round White Twist Lock Photo Control in 120V (AI-37435)
- AMERICAN IMAGINATIONS 15 AMP Plastic Black Heavy Duty Cube Tap (AI-37210)
- AMERICAN IMAGINATIONS Stainless Steel Black Handheld Cinch Clamp Crimper (AI-38816)
- ALLEN BRADLEY 3PH 2.4HP 5000RPM 4.18NM 230V-AC SERVO MOTOR (MPL-A330P-MJ74AA)
- STENS Tension Spring, Snapper 7029025YP (285-635)
- LEARNLAB Tool and Accessories Kit, PK6 (029741671591)
- American Imaginations Electrical Parts