Shop All Metallic Conduit
American Imaginations
1.25 in. Galvanized Steel Silver E.M.T.Conduit
Mfr # AI-36668
Zoro # G910794263
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$266.99
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Conduit Nominal Length 120 in
- Width 1.25 in
- Finish Galvanized
- Conduit Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36668
- Zoro # G910794263
- UPC # 627622366682
- Country of Origin Canada
- Category Metallic Conduit
Dimensions
Conduit Nominal Length | 120 in |
Width | 1.25 in |
Details
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Conduit Material | Steel |
Flexible Conduit Color | Silver |
Includes | E.M.T.Conduit |
Weight | 0.5 lbs |
Install Type | Fitting |
Handle Type | Standard |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x e.m.t.conduit in silver color. THE ELECTRIC METALLIC TUBE CONDUIT, MEASURING 1.25 INCHES IN DIAMETER AND 10 FEET IN LENGTH, PROVIDES SAFEGUARDING AGAINST MAGNETIC FIELDS, IMPACT DAMAGE, AND CRUSHING DURING THE PROCESS OF PULLING ELECTRICAL CABLE. ITS STURDY STEEL COMPOSITION PREVENTS FLATTENING, KINKING, AND SPLITTING, ENSURING ENHANCED DURABILITY. MOREOVER, IT OFFERS EFFECTIVE ABRASION RESISTANCE, SERVING AS A PROTECTIVE COVERING FOR INSULATED ELECTRICAL CONDUCTORS AND CABLES. ADDITIONALLY, THE CONDUITS GALVANIZED STEEL CONSTRUCTION FURTHER CONTRIBUTES TO ITS RESILIENCE, MAKING IT MORE RESISTANT TO FLATTENING. This e.m.t.conduit features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This e.m.t.conduit is made with galvanized steel. The primary color of this product is silver and it comes with silver hardware. 1.25-in. Width left to right. 120-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable KontrolĀ® Zip Ties - 4" Long - 100 Pc Pk - Yellow color - Nylon - 18 Lbs Tensile Strength (CT204CL-YELLOW)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS100)
- PARTNERS BRAND Cable Ties, 50#, 9", Natural, 1000/Case (CT950)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: Yes (LC2K1210F7)
- CALCONDUIT Sweep, 1-1/4 in. x 90 Deg x 24 in., GRC (876840)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1 In., 10 ft. L, Steel (583310)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/2 In., 10 ft. L, Aluminm (861883)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L, Series: 5600 (5603-22-00)
- ALLIED TUBE & CONDUIT IMC Conduit, 2 In., 10 ft. L, Steel (583468)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT (877080)
- ALLIED TUBE & CONDUIT Green EMT Conduit, 1/2 In., 10 ft. L, Steel (833149)
- American Imaginations Metallic Conduit